Zoro Homepage

Cartridge, Plastic/Ceramic

  • Mfr # A951470-0070A

  • Zoro # G1495681


product price: $21.99
/ea

Key Features

Fits Brand
American Standard
Material of Construction
Ceramic
Material
Ceramic
Sub-Category
Stems and Cartridges
For Use With
American Standard Single Control Kitchen and Lavatory Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A951470-0070A
Zoro #
G1495681
UPC #
012611202865
Country of Origin
China

Dimensions

Height
2-13/64"

Details

Fits Brand
American Standard
Material of Construction
Ceramic
Material
Ceramic
Sub-Category
Stems and Cartridges
For Use With
American Standard Single Control Kitchen and Lavatory Faucets
Item
Cartridge
For Use With Mfr. Model Number
Use With Water Temp.
Hot/Cold
Product Type
Cartridge
Drain Type
Speed Connect(R) Pop-Up
Compatible Series
Colony Soft, Glen Rock Commercial Grade, Jocelyn, Monterrey, Stratton
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
2175200, 2175202, 2175205, 2175500, 2175502, 2175504, 2175505, 2175506, 4101100, 4101301, 4101350, 4114001, 4175200, 4175200F15, 4175201, 4175201F15, 4175203, 4433001, 4433100, 4433150, 4433300, 4433350, 4433410, 931600, 9316001, 9316003, 9316110, 9449101
Compatible Brand
American Standard

Description

Cartridge, Fits Brand American Standard, For Use With Mfr. Model Number 2175200, 2175202, 2175205, 2175500, 2175502, 2175504, 2175505, 2175506, 4101100, 4101301, 4101350, 4114001, 4175200, 4175200F15, 4175201, 4175201F15, 4175203, 4433001, 4433100, 4433150, 4433300, 4433350, 4433410, 931600, 9316001, 9316003, 9316110, 9449101, Use With Water Temp. Hot/Cold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.