Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White
Mfr # 2004.314.020
Zoro # G0584965
product price:Â $550.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2004.314.020
Zoro #
G0584965
UPC #
033056697924
Country of Origin
United States
Dimensions
Width
17-3/4"
Depth
28"
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Standards
ASME A112.19.2-2008/CSA B45.1-08
Item
Champion 4 1.6 Gpf Elong One-Piece Toilet
Collection
Champion 4
One Piece/Two Piece
One Piece
Description
Champion 4 1.6 Gpf Elong One-Piece Toile
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.