Zoro Homepage

Champion Pro 6L Tank Bon, 1.6 gpf, Champion Flushing System, Bone

  • Mfr # 4225A.004.021

  • Zoro # G8393091


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225A.004.021
Zoro #
G8393091
UPC #
791556053069
Country of Origin
Mexico

Dimensions

Width
19"
Depth
9"
Manufacturers Warranty Length
10 Yr.

Details

Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930
Item
Champion Pro 6L Tank Bon
Collection
Champion Pro

Description

Champion Pro 6L Tank Bon

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.