This item is Discontinued.

American Standard Champion Pro 6L Tank Lin, 1.6 gpf, Champion Flushing System, Linen 4225A.004.222

Champion Pro 6L Tank Lin, 1.6 gpf, Champion Flushing System, Linen (Discontinued)

  • Mfr # 4225A.004.222
  • Zoro # G8393073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4225A.004.222
Zoro #
G8393073
UPC #
791556053052
Country of Origin
Mexico

Dimensions

Width
19"
Depth
9"
Manufacturers Warranty Length
10 Yr.

Details

Color
Linen
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2 2008/CSA B45.1-08; EPA Water Sense; A117.1; ADA; CSA B651; OBC; EN 15804; ISO 21930
Item
Champion Pro 6L Tank Lin
Collection
Champion Pro

Description

Champion Pro 6L Tank Lin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.