Champion Pro Rh Rf BwlL/Seat Bon, 1.28 gpf, Champion Flushing System, Floor Mount, Round, Bone (Discontinued)
- Mfr # 3195B.101.021
- Zoro # G8390413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3195B.101.021
Zoro #
G8390413
UPC #
791556006386
Country of Origin
Mexico
Dimensions
Width
14"
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CEC; EN 15804; ISO 21930; CSA B651; OBC
Item
Champion Pro Rh Rf BwlL/Seat Bon
Collection
Champion Pro
Description
Champion Pro Rh Rf BwlL/Seat Bon
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.