Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round
Mfr # 211BA.004.020
Zoro # G0585053
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
211BA.004.020
Zoro #
G0585053
UPC #
791556052918
Country of Origin
United States
Dimensions
Width
19"
Depth
28-1/4"
Manufacturers Warranty Length
10 Yr.
Details
Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2-2008/CSA B45.1-08; EN 15804; ISO 21930; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930
Item
Champion Pro Right Height Round Front 1
Collection
Champion Pro
Description
Champion Pro Right Height Round Front 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.