This item is Discontinued.

American Standard Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White 4326A.104.020

Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (Discontinued)

  • Mfr # 4326A.104.020
  • Zoro # G8394010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4326A.104.020
Zoro #
G8394010
UPC #
791556057845
Country of Origin
Mexico

Dimensions

Width
19-3/4"
Depth
9-7/16"
Manufacturers Warranty Length
10 Yr.

Details

Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Champion Flushing System
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1-08; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930
Item
Champion Pro Tank Wht
Collection
Champion Pro

Description

Champion Pro Tank Wht

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.