Zoro Homepage

Check Valve, 1/4" x 1/3", Plastic

  • Mfr # A953051-0070A

  • Zoro # G3699166


product price: $6.45
/ea

Key Features

Sub-Category
Valves
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 4205104, 4205104F15, 7010801, 7010201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A953051-0070A
Zoro #
G3699166
UPC #
012611370465
Country of Origin
Germany

Dimensions

Length (In.)
19/50 in
Size
1/4 in x 1/3 in
Overall Length
19/50 in

Details

Sub-Category
Valves
Fits Brand
American Standard
Material
Plastic
Material of Construction
Plastic
For Use With
Mfr. No. 4205104, 4205104F15, 7010801, 7010201
Item
Check Valve
For Use With Mfr. Model Number
4205104, 4205104F15, 7010201, 7010801
Use With Water Temp.
Hot/Cold
Type
Reliant Plus
Product Type
Check Valve
Compatible Series
Green Tea, Reliant +
Compatible Manufacturer Part Number
4205104, 4205104F15, 7010201, 7010801
For Water Temperature
Hot/Cold
Compatible Brand
American Standard

Description

Check Valve, Reliant Plus, Material of Construction Plastic, Height (In.) 0.25, Width (In.) 0.38, Length (In.) 0.38, For Use With 4THR4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.