Shop AMERICAN STANDARD
See all product information
Create Account
Closed Couple Tank Kit, Champion 4, Grey
- Mfr # 738756-0070A
- Zoro # G3601936
product price:Â
$
31.69
/ea
Key Features
Fits Brand
American Standard
For Use With
Portsmouth Champion 4 Right Height Elongated 1.6 gpf Toilet (2733014), Portsmouth Champion 4 Right Height Round Front 1.6 gpf Toilet (2735014), Tank complete with coupling components and tank trim (4281014)
For Use With Mfr. Model Number
4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020,
Material
Brass, Rubber
Includes
Gasket, Mounting Hardware and Tank Input Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 738756-0070A
- Zoro #
- G3601936
- UPC #
- 012611357015
- Country of Origin
- United States
- Item
- Tank to Bowl Kit
- Fits Brand
- American Standard
- For Use With
- Portsmouth Champion 4 Right Height Elongated 1.6 gpf Toilet (2733014), Portsmouth Champion 4 Right Height Round Front 1.6 gpf Toilet (2735014), Tank complete with coupling components and tank trim (4281014)
- For Use With Mfr. Model Number
- 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020,
- Material
- Brass, Rubber
- Includes
- Gasket, Mounting Hardware and Tank Input Nut
- Color/Finish
- Gray
- Color
- Gray
- Fixture Type
- Toilets
- Material of Construction
- Rubber
- Type
- Coupling Kit
- Product Type
- Tank to Bowl Kit
- Compatible SubBrand
- Most Toilets
- Compatible Manufacturer Part Number
- 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020,
- Compatible Brand
- American Standard
- Compatible Product Type
- Toilets
- Compatible Series
- Champion 4
- Shell Material
- Brass, Rubber
Dimensions
- Manufacturers Warranty Length
- 1 Year
Description
Closed Couple Tank Kit, Champion 4, Material of Construction Rubber, Color/Finish Grey, Fits 2NJL1 and Champion 4 Tanks, Includes Gasket, Mounting Hardware and Tank Input Nut, Manufacturers Warranty Length 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.