Zoro Homepage
This item is Discontinued.
American Standard Colny Soft 3Hdl BathShwer MetalLe 3375.502.002

Colny Soft 3Hdl BathShwer MetalLe (Discontinued)

  • Mfr # 3375.502.002
  • Zoro # G8391448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3375.502.002
Zoro #
G8391448
UPC #
012611328169
Country of Origin
Mexico

Details

Includes
Showerhead, lever handles and tub spout
Item
Two Handle Shower Only
Features
Ceramic Disc Valve Cartridges, Exclusive Handle Alignment System, Exclusive Plaster Guard
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Polished Chrome
Connection
1/2" NPT Male Threaded, 1/2" Sweat Inlets, 1/2" NPT Outlets
Standards
ASME A112.18.1, CSA B 125, ANSI A117.1
Material
Valve Body: Brass, Disc Valve Cartridges: Ceramic

Description

Colny Soft 3Hdl BathShwer MetalLe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.