Zoro Homepage
This item is Discontinued.
American Standard Colny Soft Kitchen wSprayThruPlate, Lever Handle, 8" Mount, 4 Hole 4175.503.002

Colny Soft Kitchen wSprayThruPlate, Lever Handle, 8" Mount, 4 Hole (Discontinued)

  • Mfr # 4175.503.002
  • Zoro # G8392470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4175.503.002
Zoro #
G8392470
UPC #
012611270116
Country of Origin
Mexico

Details

Number of Holes
4
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Item
Colny Soft Kitchen wSprayThruPlate

Description

Colny Soft Ktch wSprayThruPlate

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.