Zoro Homepage
This item is Discontinued.
American Standard Colony Tank 10"R 6L Bon, 1.6 gpf, Round, Bone 4192B.004.021

Colony Tank 10"R 6L Bon, 1.6 gpf, Round, Bone (Discontinued)

  • Mfr # 4192B.004.021
  • Zoro # G8393012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4192B.004.021
Zoro #
G8393012
UPC #
791556052444
Country of Origin
Mexico

Dimensions

Width
18-11/16"
Manufacturers Warranty Length
2 Yr.
Depth
6-13/16"

Details

Item
Colony Tank 10"R 6L Bon
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1-08
Collection
Colony

Description

Colony Tank 10 In.R 6L Bon

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.