Compct Cadet3 Fwise 1 Pc Toilet Bon, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Bone
Mfr # 2403.128.021
Zoro # G8386450
product price:Â $640.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2403.128.021
Zoro #
G8386450
UPC #
033056714294
Country of Origin
Mexico
Dimensions
Width
15"
Depth
28-1/2"
Manufacturers Warranty Length
5 yr.
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Cadet Flushing System
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA Compliant; EPA Water Sense CEC
Item
Compct Cadet3 Fwise 1 Pc Toilet Bon
Collection
Cadet 3
Includes
Seat; Cover; Slow close Hinges; sanitary Seat Lift Tab
Description
Compct Cadet3 Fwise 1 Pc Toilt Bon
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.