Complete Toilet, Elongated Bowl, 1.6 gpf Flush, 12 in Rough-In, 15 in H Rim, White, Floor

  • Mfr # 736CA001.020

  • Zoro # G516054921


product price:  $250.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
736CA001.020
Zoro #
G516054921
UPC #
193406306583
Country of Origin
Mexico

Description

American Standard Complete Toilet, Flush Rate: 1.6 gpf, Bowl Shape: Elongated, Water Surface Area: 9 x 8 in, Rough-In Size: 12 in, Trapway Size: 2 in, Flush Valve Size: 3 in, Overall Dimensions: 29.38 in H x 19.19 in W x 29-3/4 in D, Rim Height: 15 in, Vitreous China, White, Floor Mounting, Includes: Color Matched Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.