Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Slide/Grab Bar, Stainless Steel, Chrome plated

  • Mfr # 1662236.002

  • Zoro # G4604747


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
Concealed
Material
Stainless Steel
Standards
ANSI A117.1
Width
3-1/8"
Dia
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662236.002
Zoro #
G4604747
UPC #
012611504402
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-1/8"
Height
36"
Depth
4-5/8
Dia.
1 1/2"
Height (In.)
36
Depth (In.)
4-5/8
Overall Length
38 in
Width (In.)
3-1/8
Bar Length
36"
Bar Diameter
1 1/2 in
Mounting Flange Diameter
3 in

Details

Finish
Chrome plated
Type
Concealed
Material
Stainless Steel
Standards
ANSI A117.1
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Slide/Grab Bar
Includes
Mounting Screws and Anchors
Features
Concealed Screw Mounting System, Withstands 250 lb. Pull When Properly Installed, Chrome Plated Adjustable Slide Mechanism with ADA Compliant Lever
Frame
Stainless Steel Bar
Mounting Screws
Concealed
Includes Mounting Hardware
Yes
ADA Compliant
Yes
Bar Material
Stainless Steel
Product Type
Wall Mounted Grab Bar
Center to Center Hole Distance
36 in
Bar Style
Straight

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Polished Chrome, Bar Diameter 1 1/2 in, Bar Length 36 in, Overall Length 38 in, Weight Capacity 250 lb, ADA Compliant Not ADA Compliant, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 36 in, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Includes (6) Anchors, Screws, Mounting Flange Diameter 3 in, Standards ADA Compliant, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.