Contemp El Seat W/Trivantage Wht With Cover, Plastic, Elongated, White

  • Mfr # 5055A.65C.020

  • Zoro # G8395243


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Width
14-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5055A.65C.020
Zoro #
G8395243
UPC #
791556089938
Country of Origin
China

Dimensions

Width
14-3/4"
Seat Height
1-15/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Material
Plastic
Features
EverTight Bumpers
Front Type
Closed
Hinge Type
Lift-Off
Bolt to Seat Front
18-3/16"
Item
Contemp El Seat W/Trivantage Wht

Description

Contemp El Seat W/Trivantage Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.