Couplig Kit, Tank to Bowl, Brass and Rubbr

  • Mfr # 047158-0070A

  • Zoro # G6197457


product price: $11.69
/ea

Key Features

Fits Brand
American Standard
For Use With
Elongated and Round Front Two Piece Toilets
Material
Brass, Rubber
Includes
(2) Brass and Rubber Washers, (2)1/4 in Nuts and 1/4 in Bolts, 2 in Gasket, Supply Line Nut, Supply Line Rubber Washer
Material of Construction
Brass and Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047158-0070A
Zoro #
G6197457
UPC #
012611036521
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Tank to Bowl Kit
Fits Brand
American Standard
For Use With
Elongated and Round Front Two Piece Toilets
Material
Brass, Rubber
Includes
(2) Brass and Rubber Washers, (2)1/4 in Nuts and 1/4 in Bolts, 2 in Gasket, Supply Line Nut, Supply Line Rubber Washer
Material of Construction
Brass and Rubber
Type
Tank to Bowl Coupling Kit
Product Type
Tank to Bowl Kit
Compatible Series
American Standard
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks

Description

Tank to Bowl Kit, Rubber; Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.