Zoro Homepage

Coupling Gasket PA Tank, Toilet, Rubber

  • Mfr # 034602-0070A

  • Zoro # G6231985


product price: $6.65
/ea

Key Features

Fits Brand
American Standard
For Use With
Cadet PA Toilet Tanks
For Use With Mfr. Model Number
4142016.020, 4142100.020, 4142600.020, 4142601.020, 4142800.020, 4142801.020, 4142900.020,, 4142901.020
Material
Rubber
Includes
Flush Valves Including the Cadet Toilet 2377.100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034602-0070A
Zoro #
G6231985
UPC #
012611285202
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Gasket
Fits Brand
American Standard
For Use With
Cadet PA Toilet Tanks
For Use With Mfr. Model Number
4142016.020, 4142100.020, 4142600.020, 4142601.020, 4142800.020, 4142801.020, 4142900.020,, 4142901.020
Material
Rubber
Includes
Flush Valves Including the Cadet Toilet 2377.100
Standards
ANSI/ASME
Color/Finish
Rough
Material of Construction
Foam
Finish
Rough
Type
Close Coupling Washer
Compatible Brand
American Standard
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
4142016.020, 4142100.020, 4142600.020, 4142601.020, 4142800.020, 4142801.020, 4142900.020,, 4142901.020
Product Type
Gasket
Compatible SubBrand
Pressure Assisted Tanks

Description

Coupling Gasket PA Tank, Toilet, Material of Construction Rubber, Color/Finish Rough, Forms Water Tight Seal, Fits Cadet PA Toilet Tanks, Standards ANSI/ASME, Includes Repair Part Only, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.