Zoro Homepage

Deck Plate, 4" Size

  • Mfr # 775P400.002

  • Zoro # G7297985


product price: $36.29
/ea

Key Features

Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
For Use With
NextGen Electronic Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775P400.002
Zoro #
G7297985
UPC #
012611589454
Country of Origin
Mexico

Dimensions

Size
4"
Overall Length
6 1/2 in
Overall Width
2 1/2 in

Details

Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
For Use With
NextGen Electronic Faucets
Item
Trim and Cover Plate
For Use With Mfr. Model Number
7025103.002, 7025103.295, 7025105.002, 7025105.295, 7025115.002, 7025115.295, 7025203.002, 7025203.295, 7025205.002, 7025205.295, 7025215.002, 7025215.295, 7025303.002, 7025303.295, 702B103.002, 702B103.295, 702B105.002, 702B105.295, 702B115.002, 702B115.295, 702B203.002, 702B203.295, 702B205.002, 702B205.295, 702B215.002, 702B215.295, 702B303.002, 702B303.295, 702B305.002, 702B305.295, 702B315.002, 702B315.295, 7755103.002, 7755103.295, 7755105.002, 7755105.295, 7755115.002, 7755115.295, 7755203.002, 7755203.295, 7755205.002, 7755205.295, 7755215.002, 7755215.295, 7755303.002, 7755303.295, 7755305.002, 7755305.295, 7755315.002, 7755315.295, 775B103.002, 775B103.295, 775B105.002, 775B105.295, 775B115.002, 775B115.295, 775B203.002, 775B203.295, 775B205.002, 775B205.295, 775B215.002, 775B215.295, 775B303.002, 775B303.295, 775B305.002, 775B305.295, 775B315.002, 775B315.295
Product Type
Cover Plate
Compatible Brand
American Standard
Compatible Series
NextGen Selectronic, Paradigm
Part Type
Trim and Cover Plates
Compatible Manufacturer Part Number

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.