Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Plate, 8 In, Chrome Plated Finish

  • Mfr # 605P800.002

  • Zoro # G1127804


product price: $58.35
/ea

Key Features

Size
8"
Material of Construction
Cast Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605P800.002
Zoro #
G1127804
UPC #
012611378171
Country of Origin
China

Dimensions

Size
8"
Overall Length
8 in
Overall Width
2 3/8 in

Details

Item
B8A Plunger 5/8 D Head
Material of Construction
Cast Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With
1FYB4 And 1FYB5 Faucets
Features
1 Hole
For Use With Mfr. Model Number
1340105.002, 1340107.002, 1340109.002, 1340119.002, 1340M105.002, 1340M107.002, 1340M109.002, 1340M119.002, 6053102.002, 6053104.002, 6053105.002, 6053163.002, 6053164.002, 6053165.002, 6053193.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 605B102.002, 605B104.002, 605B105.002, 605B163, 605B164.002, 605B165.002, 605B193.002
Compatible Series
Selectronic & Metering
Part Type
Trim and Cover Plates
Number of Mounting Holes
1
Compatible Manufacturer Part Number
1340105.002, 1340107.002, 1340109.002, 1340119.002, 1340M105.002, 1340M107.002, 1340M109.002, 1340M119.002, 6053102.002, 6053104.002, 6053105.002, 6053163.002, 6053164.002, 6053165.002, 6053193.002, 6055102.002, 6055104.002, 6055105.002, 6055163.002, 6055164.002, 6055165.002, 6055193.002, 605B102.002, 605B104.002, 605B105.002, 605B163, 605B164.002, 605B165.002, 605B193.002
Compatible Brand
American Standard

Description

Trim and Cover Plate, Chrome Finish, Material of Construction Brass, Features 1 Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.