Zoro Homepage

Deep Soak Bathtub, 72x36", White, 72" L, 36" W

  • Mfr # 7236V002.020

  • Zoro # G4731161


product price: $702.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Length
72"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7236V002.020
Zoro #
G4731161
UPC #
033056701157
Country of Origin
United States

Dimensions

Length
72"
Width
36"

Details

Item
Deep Soak Bathtub,72x36",White

Description

Deep Soak Bathtub,72x36 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.