Delancey Pull-Down Kitchen Pn, Lever Handle, Single Hole Only Mount, 1 Hole
Mfr # 4279.300.013
Zoro # G8393347
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Nickel
Number of Handles
1
Faucet Operation
Lever Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4279.300.013
Zoro #
G8393347
UPC #
012611597091
Country of Origin
Mexico
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Nickel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Item
Delancey Pull-Down Kitchen Pn
Description
Delancey Pull-Down Ktchn Pn
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.