Diaphragm Assembly, Plastic; Rubber

  • Mfr # M954319-0070A

  • Zoro # G4337025


product price:  $33.75
/ea

Key Features

Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Size
3-61/64 in x 11-29/32 in
Finish
Brushed Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M954319-0070A
Zoro #
G4337025
UPC #
012611628177
Country of Origin
Mexico

Dimensions

Size
3-61/64 in x 11-29/32 in

Details

Item
Diaphragm Assembly
Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Color
Black, White
Finish
Brushed Metal
Product Type
Diaphragm Assembly
Compatible Brand
American Standard, Sloan, Zurn
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
6147161.002,6145101.002
Gallons per Flush
1 gpf, 1.6 gpf
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), Aquaflush(R) PL, AquaVantage(R), Regal(R) XL, Royal(R), Ultima

Description

Toilets and Urinals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.