Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiaphragmAssembly, Rubber;Plastic, 0.5gpf

  • Mfr # M954326-0070A

  • Zoro # G4335887


product price: $33.75
/ea

Key Features

Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Finish
Brushed Metal
Size
3-61/64 in x 11-29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M954326-0070A
Zoro #
G4335887
UPC #
012611628221
Country of Origin
China

Dimensions

Size
3-61/64 in x 11-29/32 in

Details

Item
Diaphragm Assembly
Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Finish
Brushed Metal
Color
Beige, White
Product Type
Diaphragm Assembly
Compatible Series
Aquaflush(R), Aquaflush(R) PL, AquaVantage(R), Regal(R) XL, Royal(R), Ultima
Gallons per Flush
0.5 gpf
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
6145051.002
Compatible Brand
American Standard, Sloan, Zurn
Compatible Product Type
Urinals

Description

Urinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.