DiaphragmAssembly, Rubber;Plastic, 1.1gpf
Mfr # M954323-0070A
Zoro # G4336912
product price: $33.75
/eaKey Features
Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Size
3-61/64 in x 11-29/32 in
Finish
Brushed Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M954323-0070A
Zoro #
G4336912
UPC #
012611628191
Country of Origin
China
Dimensions
Size
3-61/64 in x 11-29/32 in
Details
Item
Diaphragm Assembly
Fits Brand
American Standard, Sloan, Zurn
For Use With
Diaphragm Flush Valves
Material
Plastic, Rubber
Color
Gray, White
Finish
Brushed Metal
Product Type
Diaphragm Assembly
Compatible Manufacturer Part Number
6147111.002
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), Aquaflush(R) PL, AquaVantage(R), Regal(R) XL, Royal(R), Ultima
Gallons per Flush
1.1 gpf
Compatible Product Type
Toilets
Compatible Brand
American Standard, Sloan, Zurn
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.