Zoro Homepage

Diverter Spout Repair Kit, Metal

  • Mfr # M962106-0020A

  • Zoro # G5122476


product price: $39.35
/ea

Key Features

Material
Metal
Includes
Gaskets, Handle, Mounting Nut
Tub and Shower Category
Tub Spouts
For Use With
2-Handle 8 Inch Widespread Faucets
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962106-0020A
Zoro #
G5122476
UPC #
012611313400
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr

Details

Material
Metal
Includes
Gaskets, Handle, Mounting Nut
Tub and Shower Category
Tub Spouts
For Use With
2-Handle 8 Inch Widespread Faucets
Material of Construction
Metal
Item
Tub Diverter Spout Repair Kit
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
CEC Compliant
Non CEC Compliant
Includes Handle
Handle Not Included
Compatible Mfr. Model Number
2555801
Includes Plaster Guard
Plaster Guard Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Finish
Polished Chrome
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Features
Durable Construction, Easy to Install, Reliable Performance
Product Type
Tub Diverter Spout Repair Kit
Sub-Category
Repair Kits
Compatible Product Type
Widespread Faucets
Compatible Manufacturer Part Number
2555801
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
Town Square

Description

Tub Diverter Spout Repair Kit, Non CEC Compliant, Finish Polished Chrome, For Use With 2-Handle 8 Inch Widespread Faucets, For Use with Series Town Square, Metal, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.