Diverter Tub Spout, Polished Chrome, Wall
Mfr # 8888.055.002
Zoro # G8403442
product price: $35.15
/eaKey Features
Material
Metal
Finish
Polished Chrome
Includes
Diverter
Features
Durable cast-brass tub spout
Depth
5-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8888.055.002
Zoro #
G8403442
UPC #
012611164200
Country of Origin
China
Dimensions
Depth
5-1/8"
Face Dia.
1-1/4"
Details
Material
Metal
Finish
Polished Chrome
Item
Diverter Tub Spout
Includes
Diverter
Features
Durable cast-brass tub spout
Connection
1/2" IPS Connection
Mounting Type
Wall
Description
Deluxe Div.Tub Spt 4Ips-Wal Esc Ch
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.