Diverter Tub Spout Repair, Chrome, Metal

  • Mfr # 012653-0020A

  • Zoro # G5122397


product price: $18.79
/ea

Key Features

Material
Brass
Finish
Polished Chrome
For Use With
Diverter Tub Spouts
Material of Construction
Brass
For Use With Mfr. Model Number
T675502.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
012653-0020A
Zoro #
G5122397
UPC #
012611213755
Country of Origin
Mexico

Dimensions

Size
3 1/2 in
Manufacturers Warranty Length
1 yr

Details

Material
Brass
Finish
Polished Chrome
For Use With
Diverter Tub Spouts
Item
Tub Diverter Spout Repair Kit
Material of Construction
Brass
For Use With Mfr. Model Number
T675502.002
Tub and Shower Category
Tub Spouts
Includes
Gaskets, Handle, Mounting Nut
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Ligature Resistant
No
Includes Handle
Handle Not Included
Compatible Mfr. Model Number
T000502
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Drain Stopper
Drain Stopper Not Included
Product Type
Tub Diverter Spout Repair Kit
Sub-Category
Repair Kits
Compatible Manufacturer Part Number
T000502
Compatible Series
Ceramix, Colony, Jasmine
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Diverter Tub Spouts

Description

Tub Diverter Spout Repair Kit, Non CEC Compliant, Finish Polished Chrome, For Use With Diverter Tub Spouts, For Use with Series Ceramix, Jasmine, Colony, Brass, American Standard, 3 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.