Zoro Homepage

Toilet/Urinal Automatic Flush Valve Retrofit Kit, 0.125 gpf, 0.5 gpf, 1 gpf, 1.28 gpf, 1.6 gpf gpf

  • Mfr # SMGOPIS.002

  • Zoro # G3921360


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
American Standard(R), GEM(R)
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf, 0.5 gpf, 1 gpf, 1.28 gpf, 1.6 gpf
Inlet Size
1 in
Fixture Type
Toilet/Urinal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMGOPIS.002
Zoro #
G3921360
UPC #
012611596490
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1 in
Height
5-1/2"
Manufacturers Warranty Length
5 yr
Depth
8-3/8"
Length
4-7/8"

Details

Brand and Series
American Standard(R), GEM(R)
Flush Mode
Single Flush
Gallons per Flush
0.125 gpf, 0.5 gpf, 1 gpf, 1.28 gpf, 1.6 gpf
Fixture Type
Toilet/Urinal
Item
Automatic Flush Valve Retrofit Kit
Sensor Range
8 in to 48 in
For Use With
Exposed Flushometers
Finish
Polished Chrome
Converts
Manual to Automatic
Standards
ANSI A117.1
Mounting Position
Side
Battery Life
3 yr @ 3000 Flushes/Month
Basic Power Source
Hydropower/Battery Backup
Mounting Type - Retrofit Kits
Side Mount
Series
American Standard(R), GEM(R)
Product Type
Automatic Flush Valve Retrofit Kit
Sensor Range Adjustment
Fixed
Sensor Range - Minimum
8 in
Operating Pressure - Minimum
25 psi
Includes Water Control Valve
Water Control Valve Not Included
Operating Pressure - Maximum
80 psi
Compatible Product Type
Toilets, Urinals
Sensor Range - Maximum
48 in

Description

Automatic Flush Valve Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.