Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain, Metal

  • Mfr # M953450-0020A

  • Zoro # G5173296


product price: $22.65
/ea

Key Features

Pipe Dia. - Drains
1-3/4"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M953450-0020A
Zoro #
G5173296
UPC #
012611376962
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-3/4"
Overall Diameter
1 3/4 in
Pipe Outside Diameter
1 3/4 in

Details

Item
Bathroom Sink Drain
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Shape - Drains
Round
For Use With
Mfg. No. 4508201, 4508801, 6028201, 6028801
Color
Silver
Includes
Flange, Pivot Rod, Washers
Drain Material
Brass
Fits Brand
American Standard
Connection Type
Slip
Color Finish
Polished Chrome
Grate Surface Type
Convex
Basin Finish
Chrome
Product Type
Drain Assembly
Grate Finish
Chrome
Drain Stopper Type
Pop Up
Shape
Round

Description

Drain Assembly, Grate Finish Chrome, Product Type Drain Assembly, Pipe Outside Diameter 1 3/4 in, Shape Round, Basin Finish Chrome, Grate Surface Type Convex, Color Silver, Connection Type Slip, Drain Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.