This item is Discontinued.

American Standard Dual Handle 6" to 12" Mount, 3 Hole Patience WideSprd W/ Sc Drain Ch 7106.801.002

Dual Handle 6" to 12" Mount, 3 Hole Patience WideSprd W/ Sc Drain Ch (Discontinued)

  • Mfr # 7106.801.002
  • Zoro # G8359972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7106.801.002
Zoro #
G8359972
UPC #
012611598395
Country of Origin
Mexico

Details

Item
Patience WideSprd W/ Sc Drain Ch
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Handle Type
Metal Lever
Number of Handles
2
Flow Rate
1.2 gpm
Finish
Polished chrome
Material
Cast Brass

Description

Patience WideSprd W/ Sc Drain Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.