Zoro Homepage

Dual Handle 8" Mount, 3 Hole Townsend WdSprd w/Sc Drin-Low Sp

  • Mfr # 7353.841.013

  • Zoro # G8400353


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Handle Type
Metal Lever
Mounting Type
Triple Hole Mount
Number of Handles
2
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7353.841.013
Zoro #
G8400353
UPC #
012611581120
Country of Origin
Mexico

Details

Item
Townsend WdSprd w/Sc Drin-Low Sp
Faucet Operation
Dual Handle
Handle Type
Metal Lever
Mounting Type
Triple Hole Mount
Number of Handles
2
Mounting Hole Center to Center
8"
Finish
Polished Nickel
Flow Rate
1.2 gpm
ADA Compliant
Yes
Number of Holes
3
Material
Brass

Description

Townsend WdSprd w/Sc Drin-Low Sp

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.