Zoro Homepage

Dual Handle Edgemere 4" Centerset Bn, 4" Mount, Brushed Nickel 3 Hole

  • Mfr # 7018.201.295

  • Zoro # G8397599


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Triple Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018.201.295
Zoro #
G8397599
UPC #
012611599651
Country of Origin
China

Details

Item
Edgemere 4" Centerset Bn
Faucet Operation
Dual Handle
Finish
Brushed Nickel
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Material
metal

Description

Edgemere 4 In. Centerset Bn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.