Zoro Homepage

Dual Handle Edgemere 8" Widespread Bn, 8" Mount, Brushed Nickel 3 Hole

  • Mfr # 7018.801.295

  • Zoro # G8397678


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018.801.295
Zoro #
G8397678
UPC #
012611599620
Country of Origin
China

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Item
Edgemere 8" Widespread Bn
Finish
Brushed Nickel
Material
metal

Description

Edgemere 8 In. Widespread Bn

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.