Dual Handle Portsmouth Centerset-Cross Hdl, Polished chrome (Discontinued)
- Mfr # 7415.221.002
- Zoro # G8401388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7415.221.002
Zoro #
G8401388
UPC #
012611461057
Country of Origin
Mexico
Details
Item
Portsmouth Centerset-Cross Hdl
Material
Brass
Mounting Hole Center to Center
4"
Finish
Polished chrome
Number of Holes
3
Flow Rate
1.2 gpm
Flow Outlet Type
Vandal Resistant PCA Aerator
Number of Handles
2
Faucet Operation
Dual Handle
Handle Type
Metal Cross
Mounting Type
Triple Hole Mount
Description
Portsmouth Centerset-Cross Hdl
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.