Dual Handle Studio S Widespread W/ Lvr Bn, 6" to 12" Mount, Brushed Nickel 3 Hole
Mfr # 7105.801.295
Zoro # G8398962
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7105.801.295
Zoro #
G8398962
UPC #
012611597930
Country of Origin
Mexico
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Item
Studio S Widespread W/ Lvr Bn
Finish
Brushed Nickel
Material
Metal, Stainless Steel, Cast Brass
Description
Studio S Widespread W/ Lvr Bn
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.