Zoro Homepage
This item is Discontinued.
American Standard Escutcheon Cap, Plastic, 3/4" x 2" 923304-0070A

Escutcheon Cap, Plastic, 3/4" x 2" (Discontinued)

  • Mfr # 923304-0070A
  • Zoro # G3593563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923304-0070A
Zoro #
G3593563
UPC #
012611150999
Country of Origin
Germany

Dimensions

Size
3/4" x 2"
Length (In.)
2
Overall Width
2 in
Overall Length
2 in

Details

Sub-Category
Escutcheons & Flanges
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
For Use With
Mfr. No. 4205001, 4205001F15
For Use With Mfr. Model Number
4205000.002,, 4205000F15.002, 4205001.002, 4205001F15.002
Item
Escutcheon Ring

Description

Escutcheon Ring, Chrome Finish, Material of Construction Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.