Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit, Metal

  • Mfr # M961811-0020A

  • Zoro # G6114525


product price: $30.59
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M961811-0020A
Zoro #
G6114525
UPC #
012611253348
Country of Origin
United States

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Screw
For Use With
Not Specified
Item
Tub and Shower Trim
Tub and Shower Category
Shower Trim Parts
ADA Compliance
No
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Trim Finish
Chrome
Includes Stem
Stem Not Included
Includes Cartridge
Cartridge Not Included
Features
Durable Metal Construction, Easy to Install
Includes Trim Plate
Trim Plate Included
Includes Handle
Handle Not Included
Trim Plate Shape
Circle
ADA Compliant
Not ADA Compliant
Product Type
Tub and Shower Trim
Compatible Product Type
Not Specified

Description

Tub and Shower Trim, ADA Compliance No, For Use With Not Specified, American Standard, Trim Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.