Escutcheon Plate, Polished Chrome
Mfr # 7184101P.002
Zoro # G6945425
product price: $27.89
/eaKey Features
Sub-Category
Escutcheons & Flanges
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7184101P.002
Zoro #
G6945425
UPC #
012611525889
Country of Origin
China
Dimensions
Overall Height
3/8 in
Overall Length
5 3/4 in
Overall Width
2 1/8 in
Details
Sub-Category
Escutcheons & Flanges
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Mounting Hardware
Item
Trim and Cover Plate
For Use With Mfr. Model Number
7184.101
ADA Compliant
No
Product Type
Cover Plate
Part Type
Trim and Cover Plates
Compatible Manufacturer Part Number
7184.101
Compatible Brand
American Standard
Compatible Series
Time Square
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Metal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.