Escutcheon W/Diverter, Metal
Mfr # A950842-0020A
Zoro # G5173226
product price: $36.49
/eaKey Features
Material of Construction
Metal
For Use With
Serin Showers
Features
Genuine American Standard Spare Part, Used and Trusted By Plumbing Professionals
ADA Compliant
Not ADA Compliant
Compliance
ANSI/ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A950842-0020A
Zoro #
G5173226
UPC #
012611405938
Country of Origin
China
Details
Item
Escutcheon W/Diverter
Material of Construction
Metal
For Use With
Serin Showers
Features
Genuine American Standard Spare Part, Used and Trusted By Plumbing Professionals
ADA Compliant
Not ADA Compliant
Compliance
ANSI/ASME
Includes Check Stop
Check Stop Not Included
ADA Compliance
No
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Included
Includes Stem
Stem Not Included
Trim Finish
Polished Chrome
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Trim Plate Shape
Circle
Product Type
Escutcheon W/Diverter
Compatible Product Type
Serin Shower Faucets With Diverters
Description
Escutcheon W/Diverter, ADA Compliance No, For Use With Serin Shower Faucets With Diverters, American Standard, Trim Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.