Zoro Homepage
This item is Discontinued.
American Standard Extension Cable, Multi-AC, 10 ft, Plastic A922265-0070A

Extension Cable, Multi-AC, 10 ft, Plastic (Discontinued)

  • Mfr # A922265-0070A
  • Zoro # G4388684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A922265-0070A
Zoro #
G4388684
UPC #
012611395291
Country of Origin
France

Dimensions

Size
10'

Details

Type
Multi-AC
Fits Brand
American Standard
Material of Construction
Plastic
Material
Copper
For Use With
American Standard Flush Valves
Item
Extension Cable

Description

Extension Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.