Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EZ-Install Bolt Cap Kit, Toilet, Plastic

  • Mfr # 7381251-200.0200A

  • Zoro # G6111847


product price: $11.29
/ea

Key Features

Fits Brand
American Standard
For Use With
Mfr. No. 4327A104, 4327A104, 213AA104, 213AA104, 213BA104, 213BA104, 213CA104, 213CA104, 4188A104US, 4188A104US, 4188A105US, 4188A105US, 215AA104US, 215AA104US, 4225A154, 4225A154, 215AA105US, 215AA105US, 4326A104, 4326A104, 212AA104, 212AA104, 212BA104, 212BA104, 212CA104, 212CA104, 4225A174, 4225A174, 4225A164, 4225A164, 4225A105, 4225A105, 4225A104, 4225A104, 211AA104, 211AA104, 211AA105, 211AA105, 211BA105, 211BA105
For Use With Mfr. Model Number
3195A101.020, 3195B101.020, 3195C101.020, 3517A101.020, 3517B101.020, 3517C101.020, 3517D101.020, 3517F101.020,
Standards
ANSI/ASME
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381251-200.0200A
Zoro #
G6111847
UPC #
012611510168
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Bolt Cap Kit
Fits Brand
American Standard
For Use With
Mfr. No. 4327A104, 4327A104, 213AA104, 213AA104, 213BA104, 213BA104, 213CA104, 213CA104, 4188A104US, 4188A104US, 4188A105US, 4188A105US, 215AA104US, 215AA104US, 4225A154, 4225A154, 215AA105US, 215AA105US, 4326A104, 4326A104, 212AA104, 212AA104, 212BA104, 212BA104, 212CA104, 212CA104, 4225A174, 4225A174, 4225A164, 4225A164, 4225A105, 4225A105, 4225A104, 4225A104, 211AA104, 211AA104, 211AA105, 211AA105, 211BA105, 211BA105
For Use With Mfr. Model Number
3195A101.020, 3195B101.020, 3195C101.020, 3517A101.020, 3517B101.020, 3517C101.020, 3517D101.020, 3517F101.020,
Standards
ANSI/ASME
Color/Finish
White
Includes
Repair Part Only
Material
Plastic
Color
White
Finish
White
Material of Construction
Plastic
Type
Bolt Cap Kit
Product Type
Bolt Cap Kit
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Compatible Brand
American Standard
Compatible Manufacturer Part Number
3195A101.020, 3195B101.020, 3195C101.020, 3517A101.020, 3517B101.020, 3517C101.020, 3517D101.020, 3517F101.020,

Description

Bolt Cap Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.