Zoro Homepage

Faucet Supply Hose

  • Mfr # A923672-0070A

  • Zoro # G2336092


product price: $22.99
/ea

Key Features

Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Stainless Steel, Brass
Material of Construction
Braided Stainless Steel with Brass Connection
Includes
10 mm Diameter Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A923672-0070A
Zoro #
G2336092
UPC #
012611387630
Country of Origin
Germany

Dimensions

Size
18 in L With Connectors, 17 in L Without Connectors
Connection Size
1/2 in x 3/8 in
Thread Size
End 1 - M10 x 1 (M), End 2 - G 3/8 (F) - 19mm Across Flats
Sprayer Connection Size
1/2"
Inlet Connection Size
3/8"

Details

Sub-Category
Faucet Hardware
Fits Brand
American Standard
Material
Stainless Steel, Brass
Material of Construction
Braided Stainless Steel with Brass Connection
Includes
10 mm Diameter Hose
Item
Supply Hose
For Use With Mfr. Model Number
42075501F15.002
Flow Rate
2 gpm
Connection Type
Compression
Inlet (In.)
0.236
Type
Faucet
Sprayer Connection Type
Compression
Product Type
Supply Hose
Compatible Brand
American Standard
Compatible Series
Colony Soft
Compatible Manufacturer Part Number
42075501F15.002
Flow Rate - Maximum
2 gpm

Description

Hose, Faucet, Size 18.1, End 1 - M10 x 1 (M), End 2 - G 3/8 (F) - 19mm Across Flats Thread Size, Inlet (In.) 0.236, Material of Construction Braided Stainless Steel with Brass Connection, Includes Hose Only, 10mm Hose Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.