Filter for Selectronic Faucet, Chrome
Mfr # A950507-0070A
Zoro # G2368773
product price: $37.99
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A950507-0070A
Zoro #
G2368773
UPC #
012611387678
Country of Origin
Canada
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Filter Assembly Complete
For Use With
American Standard Selectronic and Ceratronic Faucets
Item
Spout Filter
For Use With Mfr. Model Number
Type
Faucet
Compatible Brand
American Standard
Compatible Manufacturer Part Number
Description
Spout Filter, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.