Zoro Homepage

Fixation Ring, Faucet, For Use w/2TGW5

  • Mfr # M961854-0070A

  • Zoro # G0848872


product price: $15.15
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
Includes
(3) Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M961854-0070A
Zoro #
G0848872
UPC #
012611251467
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Brass
Material of Construction
Brass
Includes
(3) Screws
For Use With
M952100
Item
Reprise Fixation Ring
Tub and Shower Category
Shower Repair Parts
For Use With Mfr. Model Number
R110, R110SS, R115, R115SS, R116SS, R117, R117SS, R120, R120SS, R125, R125SS, R127, R127SS,
Type
Faucet
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Cartridge
Cartridge Not Included
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Reversible
Not Reversible
Product Type
Reprise Fixation Ring
Compatible Mfr. Model Number
M952100-0070A
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
M952100-0070A

Description

Reprise Fixation Ring, Non CEC Compliant, Material of Construction Brass, American Standard, Reversible Not Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.