Shop AMERICAN STANDARD
See all product information
Create Account
Fixed and Handheld Showerhead, Chrome
- Mfr # 9038254.002
- Zoro # G8350960
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Includes
Hose
Features
Flow Rate
1.8 gpm
Shower Head Type
Four-Function
Height
10-9/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9038254.002
- Zoro #
- G8350960
- UPC #
- 012611600128
- Country of Origin
- China
- Includes
- Hose
- Item
- Shower Head
- Features
- Flow Rate
- 1.8 gpm
- Finish
- Polished Chrome
- Shower Head Type
- Four-Function
- Standards
- ASME A112.18.1, CSA B125.1, CALGreen, WaterSense
- Trim Finish
- Polished Chrome
- Fixed Showerhead Flow Rate
- 1.8 gpm
- Face Shape
- Oval
- Showerhead Material
- Chrome
- Showerhead Function
- Multi
- Showerhead Type
- Handheld, Wall Mounted
- Series
- Spectra+
- Includes Fixed Showerhead
- Fixed Showerhead Included
- Compatible Mfr. Model Number
- 1660.240; 1660.241
- Handheld Showerhead Flow Rate
- 2.5 gpm
- Includes Handheld Showerhead
- Handheld Showerhead Included
- Showerhead Spray Pattern
- Combo
- Compatible Manufacturer Part Number
- 1660.240, 1660.241
Dimensions
- Height
- 10-9/16"
- Width
- Showerhead: 9 1/2 in, Handshower: 4 15/16 in
- Depth
- Showerhead: 3-5/8", Hose: 59"
- Face Dia.
- Showerhead: 9-1/2", Handshower: 4-15/16"
- Fixed Showerhead Width
- 9 1/2 in
- Handheld Showerhead Width
- 5 in
- Fits Chest Size
Description
Fixed and Handheld Showerhead, Oval, Fixed Showerhead Flow Rate 1.8 gpm, Fixed Showerhead Width 9 1/2 in, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 5 in, American Standard, Spectra+, Showerhead Function Multi, Chrome, Showerhead Spray Pattern Combo, Handheld, Wall Mounted, Polished Chrome
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.