Zoro Homepage

Fixed Showerhead, Chrome

  • Mfr # 9138073.002

  • Zoro # G903456758


product price: $73.45
/ea

Key Features

Features
Standards
ASME A112.18.1, CSA B125.1, EPA
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Material
Chrome
Showerhead Spray Pattern
Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9138073.002
Zoro #
G903456758
UPC #
012611628818
Country of Origin
China

Dimensions

Fixed Showerhead Width
7 1/4 in
Connection Size
1 in

Details

Item
Fixed Showerhead
Features
Standards
ASME A112.18.1, CSA B125.1, EPA
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Material
Chrome
Showerhead Spray Pattern
Combo
Series
Spectra+
Fixed Showerhead Flow Rate
1.8 gpm
Showerhead Type
Wall Mounted
Face Shape
Circle
Showerhead Function
Multi
Includes Fixed Showerhead
Fixed Showerhead Included
Trim Finish
Polished Chrome

Description

Fixed Showerhead, Connection Size 1 in, Circle, Fixed Showerhead Flow Rate 1.8 gpm, Fixed Showerhead Width 7 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, American Standard, Spectra+, Showerhead Function Multi, Chrome, Showerhead Spray Pattern Combo, Wall Mounted, Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.