Flapper, Toilet, Silicone
Mfr # 7381008-400.0070A
Zoro # G6139052
product price: $10.59
/eaKey Features
Fits Brand
American Standard
For Use With
Material
Silicone
Color/Finish
Rough
Standards
ANSI/ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7381008-400.0070A
Zoro #
G6139052
UPC #
012611448867
Country of Origin
Mexico
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Flapper
Fits Brand
American Standard
For Use With
Material
Silicone
Color/Finish
Rough
Standards
ANSI/ASME
Includes
Repair Part Only
Type
Toilet Flapper Assembly
Finish
Rough
Material of Construction
Plastic
Product Type
Flapper
Compatible Series
Colony
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Product Type
Toilets
Description
Flapper, Toilet, Material of Construction Silicone, Color/Finish Rough, Resists Corrosion, Warping, Forms Water Tight Seal, Fits Most Toilets, Standards ANSI/ASME, Includes Repair Part Only, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.