Flash Roman Tub Filler Rough Body With Personal Shower

  • Mfr # R910

  • Zoro # G0585419


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tub Faucet
Includes
Braided Hose, Shower, Test Plug
Material of Construction
Brass
Standards
ASME A112.18.1, CSA B125.1
Features
Ceramic Disc Valve Cartridge: Assures a Lifetime of Drip-Free Performance, Exclusive Handle Alignment System: Allows Fine Tuning of Handle Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R910
Zoro #
G0585419
UPC #
012611277320
Country of Origin
United States

Dimensions

Connection Size
1/2 in

Details

Item
Flash Roman Tub Filler Rough Body
For Use With
Tub Faucet
Includes
Braided Hose, Shower, Test Plug
Material of Construction
Brass
Standards
ASME A112.18.1, CSA B125.1
Features
Ceramic Disc Valve Cartridge: Assures a Lifetime of Drip-Free Performance, Exclusive Handle Alignment System: Allows Fine Tuning of Handle Position
Includes Cartridge
Yes
Includes Trim Plate
No
Includes Handle
No
Includes Tub Spout
No
Connection Type
Sweat Connection
Includes Valve
Yes

Description

Flash Roman Tub Filler Rough Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.