Flash Roman Tub Filler Rough-In Valve

  • Mfr # R900

  • Zoro # G203457837


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tub Faucet
Material
Brass
Includes
Braided Hose, Test Plug
Material of Construction
Brass
Includes Cartridge
Cartridge Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R900
Zoro #
G203457837
UPC #
012611277337
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in

Details

Item
Flash Roman Tub Filler Rough-In Valve
For Use With
Tub Faucet
Material
Brass
Includes
Braided Hose, Test Plug
Material of Construction
Brass
Includes Cartridge
Cartridge Included
Includes Valve
Valve Included
Includes Handle
No
Includes Tub Spout
No
Features
Ceramic Disc Valve Cartridge: Assures a Lifetime of Drip-Free Performance, Exclusive Handle Alignment System: Allows Fine Tuning of Handle Position
Connection Type
Sweat Connection
Standards
ASME A112.18.1, CSA B125.1
Product Type
Flash Roman Tub Filler Rough-In Valve
Compatible Product Type
Tub Faucet

Description

Flash Roman Tub Filler Rough-In Valve, Connection Size 1/2 in, For Use With Tub Faucet, Material of Construction Brass, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.